Beli grinder stone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Grit: 60
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)atribut:
- Grain Size (#): 60
- Shape: Cylinder
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)atribut:
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- TRUSCO Rubber-Mounted Grinding Wheel for Aluminum (Mata Tuner Batu)Deskripsi:Purpose: For grinding of nonferrous metal such as aluminum and copper. Used tools: micro grinder.atribut:
- Grain Size: 320
- Shaft Length (mm): 30
- Maximum Rotation Speed (rpm): 30000
- Purpose of Use: For grinding non-ferrous metals such as aluminum and copper.
- Shaft Diameter (mm): 3
- Kennedy Mounted Point RA100Deskripsi:All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.atribut:
- Grade: RA100
- TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
- Shaft Diameter x Shaft Length (mm): 3 x 30
- TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)Deskripsi:Use:Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).atribut:
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- Shaft Diameter x Shaft Length (mm): 3 x 30
- FSK Mo Type Series 6mmatribut:
- Abrasive Grain: WA (red)
- Degree of Coupling: P
- Compatible Material: Alloy steel / Tool steel / Carbon steel
- Model : Grindstone
- Particle Size (#): 60
- Kenmaster Mounted Stone (Batu Gerinda Mounted)Deskripsi:- Berkualitas.- Ekonomis.- Alat gerinda terbaik dengan masa pakai yang panjang.- Titik pemasangan untuk penggilingan kasar atau penggilingan akhir.- Bentuk titik batu gerinda yang variasi.- Sebagian besar bahan yang berbeda (baja, baja tuang, baja perkakas, besi tuang, paduan aluminium, paduan titanium dan nikel, plastik, kaca, keramik).- Penggilingan kasar yang efektif dan ekonomis.- Cocok untuk pribadi dan profesional.atribut:
- Material: Aluminium Oksida
- Maximum Speed (rpm): 21000
- TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)atribut:
- Grain Size: 60
- Weight (g): 30
- Thickness (mm): 10
- Shaft DiameterxShaft Length (mm): 3x30
- Maximum Rotation Speed (rpm): 88000
- Outer Diameter d (mm): 5
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- Kennedy Mounted Point RA46Deskripsi:A Shape - Shank Diameter 6mm Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals.atribut:
- Grade: RA46
- PFERD HSS Rotary Cutter Cylindrical Shape (Mata Bor Tuner)Deskripsi:Cylindrical rotary cutter with end cut. Materials that can be worked: - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Case-hardened steels - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504atribut:
- Outer Diameter (mm): 12
- Width (mm): 25
- Shank Diameter (mm): 6
- Overall Length (mm): 65
- Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- KINIK Mounted Stone A-Shape Shank (Mata Tuner Batu)atribut:
- Shape: A5
- Diameter (mm): 19
- Thickness (mm): 28
- Shank Size (mm): 6
- Abrasive Material: White Aluminium Oxide
- Abrasive Grits: 60
- Application: Metal & Stone
- Kennedy Mounted Point (Mata Tuner Batu)Deskripsi:W Shape Shank Diameter 6mm except = W244 = 10mm & W200 & W211= 3mm. Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed below with inch sizes available on request. Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2inch) and are for guidance only.atribut:
- Grade: RA80
- Maximum RPM: 55000
- Diameter: 6mm
- Shape Reference: W164
- Length: 20mm
- FSK Wheel with PA Shaft Pink L (Mata Tuner Batu)atribut:
- Bond: Vitrified
- Abrasive Grain: PA
- Coupling: N
- Shape: L
- Outside Diameter x Thickness x Shaft Diameter x Shaft Length: 16x32x6x38mm
- Compatible Materials: Alloy steel, tool steel, stainless steel
- Grain Size: 60
- Maximum Using Revolving Speed: 47000min-1
- Outer Diameter: Ø 16mm
- Shaft Length: 38mm
- Shaft diameter: Ø 6mm
- Thickness: 32mm
- TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
- monotaro Rubber Whetstone (Mata Tuner Batu)Deskripsi:The granularity is abundant, and you can select the granularity suitable for work from grinding to polishing. It is very familiar to the shape of the work, it is a soft touch. Metallic sounds and noises at the time of processing are extremely small compared with the wheel with a shaft.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Cylindrical type
- Abrasive Grain: WA
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga grinder stone Terbaru October 2026
| TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu) | Rp239.900 |
| TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu) | Rp329.900 |
| TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu) | Rp439.900 |
| Nippon Resibon Mounted Wheels | Rp17.900 |
| TRUSCO Rubber-Mounted Grinding Wheel for Aluminum (Mata Tuner Batu) | Rp299.900 |
| Kennedy Mounted Point RA100 | Rp25.900 |
| TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu) | Rp379.900 |
| TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu) | Rp379.900 |
| FSK Mo Type Series 6mm | Rp29.900 |
| Kenmaster Mounted Stone (Batu Gerinda Mounted) | Rp25.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000534-1.jpg)
/P102012864-1.jpg)
/jwP102010716-2.jpg)

/P102182161-1.jpg)

/P101000533-1.jpg)
/P101000721-1.jpg)

/8uP105691318-1.jpg)
/P102186657-1.jpg)

/i7P103741655-1.jpg)
%20(Mata%20Tuner%20Batu)/j8P102020692-5.jpg)
/89P106595297-1.jpg)
/f7P102272547-6.jpg)
/P101502175-1.jpg)
/P102924792-1.jpg)
/P101000535-1.jpg)
/16P102238042-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)